text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon nut MF DIN 934 Stainless steel A2 70 M8X1.00


Article number
Diameter
Show all diameters
Brand Fabory
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Packed per 500
Full Box only

Specifications

Diameter M8
Brand Fabory
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric fine thread
Weight per piece (g) 4.69
Info
  • Sizes with a diameter > M20 are minimal property class 50.
Commodity code

Dimensions

d-D M8
m 6.5
P 1
s 13

Standards

DIN 934
NF E25-401
NEN 1560

Article numbers

Article number 51160.080.100
EAN 8715492273970
UBB 950355594348
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.