text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Slotted cheese head screw, small pack DIN 84 Stainless steel A2 70 M4X12

Specifications

Diameter M4
Length 12 mm
Brand Fabory
Class 70
Driving features Slotted
Head shape Cylindrical head
Material Stainless steel
Material technical A2
Thread Metric thread
Weight per piece (g) 1.58
Info small pack
Commodity code

Dimensions

d-D M4
Thread length (min.) 38
dk (max.) 7
Full thread if L ≤ 40
k (max.) 2.6
L (mm) 12
n 1.2
P 0.7
t (min.) 1.1

Standards

DIN 84
NF ≈E25-127
ASME ≈B18.6.7M
ISO ≈1207
BS ≈4183
NEN ≈1602

Article numbers

Article number 51121.040.012
EAN 8715492272706
UBB 951353519303
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.