text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon nut with serrated flange DIN ≈6923 Stainless steel A2 M8


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Packed per 100
Full Box only

Specifications

Diameter M8
Brand Fabory
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Weight per piece (g) 6.42
Info Specific features of hexagon nuts with serrated flange:
  • The flange enables built up forces under the nut to be spread over a larger area, consequently resulting in lower surface pressure.
  • Large (oversized) holes and/or tooling holes can be covered by the flange.
  • Washers are not necessary.
  • The serrated flange provides an excellent self-locking effect.
Commodity code

Dimensions

d-D M8
dc (max.) 17.9
m (max.) 8
P 1.25
s 13

Standards

ISO ≈4161
NF ≈E25-406
DIN ≈6923

Article numbers

Article number 51119.080.001
EAN 8715494103749
UBB 500571679470
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.