text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Slotted round nut DIN 546 Stainless steel A1 M5


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Slotted
Material Stainless steel
Material technical A1
Thread direction Right
Thread Metric thread
Packed per 200
Full Box only

Specifications

Diameter M5
Brand Fabory
Driving features Slotted
Material Stainless steel
Material technical A1
Thread direction Right
Thread Metric thread
Weight per piece (g) 1.8
Commodity code

Dimensions

d-D M5
dk 9
m 4.2
n 2
P 0.8

Standards

DIN 546

Article numbers

Article number 51098.050.001
EAN 8715494274876
UBB 500512296285
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.