text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Square nut DIN 557 Stainless steel A2 M8


Article number
Diameter
Show all diameters
Brand Fabory
Driving features Square
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Packed per 200
Full Box only

Specifications

Diameter M8
Brand Fabory
Driving features Square
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Weight per piece (g) 5.5
Commodity code

Dimensions

d-D M8
m (h15) 6.5
P 1.25
s 13

Standards

DIN 557
NF E25-404

Article numbers

Article number 51088.080.001
EAN 8715494274791
UBB 500512295451
UNSPSC 31161730

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.