text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Chamfered Threaded Stud DIN 976-1B Stainless Steel A2 70


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 70
Material Stainless steel
Material technical A2
Thread direction Right
Packed per 25
Full Box only

Specifications

Diameter M12
Length 120 mm
Brand Fabory
Class 70
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Weight per piece (g) 87
Info various lengths
Commodity code

Dimensions

d-D M12
L (mm) 120
P 1.75

Standards

DIN 976-1B
NF E25-136

Article numbers

Article number 51068.120.120
EAN 8715492266637
UBB 950353952688
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.