text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Hexalobular socket head cap screw ISO 14579 Stainless steel A2 70 M5X10


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 70
Driving features Hexalobular
Head shape Cylindrical head
Material Stainless steel
Packed per 500
Full Box only

Specifications

Diameter M5
Length 10 mm
Brand Fabory
Class 70
Driving features Hexalobular
Head shape Cylindrical head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Weight per piece (g) 2.7
Commodity code

Dimensions

b 22
d-D M5
dk (max.) 8.5
Full thread if L ≤ 25
k (max.) 5
L (mm) 10
P 0.8
Socket 25

Standards

ISO 14579

Article numbers

Article number 51052.050.010
EAN 8715494559379
UBB 500634401227
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.