text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexalobular socket head cap screw ISO 14579 Stainless steel A2 70 M2X4


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 70
Driving features Hexalobular
Head shape Cylindrical head
Material Stainless steel
Packed per 500
Full Box only

Specifications

Diameter M2
Length 4 mm
Brand Fabory
Class 70
Driving features Hexalobular
Head shape Cylindrical head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Weight per piece (g) 0.18
Commodity code

Dimensions

b 16
d-D M2
dk (max.) 3.8
Full thread if L ≤ 16
k (max.) 2
L (mm) 4
P 0.4
Socket 6

Standards

ISO 14579

Article numbers

Article number 51052.020.004
EAN 8715494557634
UBB 500634396039
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.