text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Hexagon socket button head screw with flange ISO 7380-2 Stainless steel A2 M5X5


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexagon socket
Head shape Button head
Material Stainless steel
Material technical A2
Packed per 200
Full Box only

Specifications

Diameter M5
Length 5 mm
Brand Fabory
Driving features Hexagon socket
Head shape Button head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Weight per piece (g) 1.6
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Commodity code

Dimensions

d-D M5
dc (max.) 11.8
Full thread if L ≤ 25
k (max.) 2.75
L (mm) 5
P 0.8
s 3

Standards

ISO 7380-2

Article numbers

Article number 51028.050.005
EAN 8715494125802
UBB 500571257210
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.