text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

DIN 661/302 Aluminium 99,5 5X8MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Aluminium
Material technical 99.5
Weight per piece (g) 0.54
Packed per 1,000
Full Box only

Specifications

Diameter 5 mm
Length 8 mm
Brand Fabory
Head shape Countersunk head
Material Aluminium
Material technical 99.5
Weight per piece (g) 0.54
Commodity code

Dimensions

d1 5
d2 8.8
d3 (min.) 4.82
D (mm) 5
e (max.) 2.5
k ≈ 2.5
L (mm) 8

Standards

ISO 1051
DIN 661/302
BS 4620

Article numbers

Article number 50680.050.008
EAN 8715492248657
UBB 950368035594
UNSPSC 31162201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.