text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

DIN 661/302 Aluminium 99,5 2X8MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Aluminium
Material technical 99.5
Weight per piece (g) 0.076
Packed per 1,000
Full Box only

Specifications

Diameter 2 mm
Length 8 mm
Brand Fabory
Head shape Countersunk head
Material Aluminium
Material technical 99.5
Weight per piece (g) 0.076
Commodity code

Dimensions

d1 2
d2 3.5
d3 (min.) 1.87
D (mm) 2
e (max.) 1
k ≈ 1
L (mm) 8

Standards

BS 4620
ISO 1051
DIN 661/302

Article numbers

Article number 50680.020.008
EAN 8715492248442
UBB 950368033516
UNSPSC 31162201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.