text.skipToContent text.skipToNavigation

DIN 661/302 Aluminium 99,5 2X6MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Aluminium
Material technical 99.5
Weight per piece (g) 0.057
Packed per 1,000
Full Box only

Specifications

Diameter 2 mm
Length 6 mm
Brand Fabory
Head shape Countersunk head
Material Aluminium
Material technical 99.5
Weight per piece (g) 0.057
Commodity code

Dimensions

d1 2
d2 3.5
d3 (min.) 1.87
D (mm) 2
e (max.) 1
k ≈ 1
L (mm) 6

Standards

DIN 661/302
ISO 1051
BS 4620

Article numbers

Article number 50680.020.006
EAN 8715492248435
UBB 950368033441
UNSPSC 31162201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.