text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Round head rivet DIN 660/124 Aluminium 99,5 4X30MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Round head
Material Aluminium
Material technical 99.5
Weight per piece (g) 1.163
Packed per 500
Full Box only

Specifications

Diameter 4 mm
Length 30 mm
Brand Fabory
Head shape Round head
Material Aluminium
Material technical 99.5
Weight per piece (g) 1.163
Commodity code

Dimensions

d1 4
d2 7
d3 (min.) 3.87
D (mm) 4
e (max.) 2
k (js14) 2.4
L (mm) 30

Standards

DIN 660/124
ISO 1051
BS 4620

Article numbers

Article number 50670.040.030
EAN 8715492248107
UBB 950368030132
UNSPSC 31162201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.