text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Spring lock washer with rectangular ends DIN 127 B Bronze CuSn6 M8


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 8
Material Bronze
Material technical CuSn6
Weight per piece (g) 1.8
Commodity code
Packed per 500
Full Box only

Specifications

Diameter M8
Brand Fabory
For nom. size 8
Material Bronze
Material technical CuSn6
Weight per piece (g) 1.8
Commodity code

Dimensions

d1 (min.) 8.1
d2 (max.) 14.8
h (max.) 4.7
s 2

Standards

DIN 127-B

Article numbers

Article number 50525.080.001
EAN 8717077269866
UBB 500649386371
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.