text.skipToContent text.skipToNavigation

Curved spring lock washer DIN 128 A Phosphor bronze CU4 M8


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 8
Material Phosphor bronze
Material technical CU4
Weight per piece (g) 1.4
Commodity code
Packed per 200
Full Box only

Specifications

Diameter M8
Brand Fabory
For nom. size 8
Material Phosphor bronze
Material technical CU4
Weight per piece (g) 1.4
Commodity code

Dimensions

d1 (min.) 8.1
d2 (max.) 14.8
h (max.) 2.75
s 1.6

Standards

DIN 128-A

Article numbers

Article number 50500.080.001
EAN 8715492247360
UBB 950357110689
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.