text.skipToContent text.skipToNavigation

Curved spring lock washer DIN 128 A Phosphor bronze CU4 M4


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 4
Material Phosphor bronze
Material technical CU4
Weight per piece (g) 0.229
Commodity code
Packed per 250
Full Box only

Specifications

Diameter M4
Brand Fabory
For nom. size 4
Material Phosphor bronze
Material technical CU4
Weight per piece (g) 0.229
Commodity code

Dimensions

d1 (min.) 4.1
d2 (max.) 7.6
h (max.) 1.4
s 0.8

Standards

DIN 128-A

Article numbers

Article number 50500.040.001
EAN 8715492247339
UBB 950357110275
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.