text.skipToContent text.skipToNavigation

Curved spring lock washer DIN 128 A Phosphor bronze CU4 M3


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 3
Material Phosphor bronze
Material technical CU4
Weight per piece (g) 0.09
Commodity code
Packed per 250
Full Box only

Specifications

Diameter M3
Brand Fabory
For nom. size 3
Material Phosphor bronze
Material technical CU4
Weight per piece (g) 0.09
Commodity code

Dimensions

d1 (min.) 3.1
d2 (max.) 6.2
h (max.) 1.3
s 0.7

Standards

DIN 128-A

Article numbers

Article number 50500.030.001
EAN 8715492247315
UBB 950357125125
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.