text.skipToContent text.skipToNavigation

Split pin (cotter pin) DIN 94 Copper 6.3X63MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Material Copper
Weight per piece (g) 17.694
Info
  • The shape of the split pin ends are at the manufacturer’s discretion.
  • For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
  • The tolerance class of the nominal length (L) is js17.
Commodity code
Packed per 100
Full Box only

Specifications

Diameter 6.3 mm
Length 63 mm
Brand Fabory
Material Copper
Weight per piece (g) 17.694
Info
  • The shape of the split pin ends are at the manufacturer’s discretion.
  • For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
  • The tolerance class of the nominal length (L) is js17.
Commodity code

Dimensions

a (max.) 4
b ≈ 12.6
c (max.) 11.8
c (min.) 10.3
d (min.) 5.7
D (mm) 6.3
L (mm) 63
d (max.) 5.9

Standards

DIN 94
NEN 182
ISO 1234
NF E25-774

Article numbers

Article number 50390.063.063
EAN 8715492247162
UBB 950359165012
UNSPSC 31163204
NATO Stock Number 5315-12-174-3620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.