text.skipToContent text.skipToNavigation

Split pin (cotter pin) DIN 94 Copper 3.2X40MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Material Copper
Weight per piece (g) 2.268
Info
  • The shape of the split pin ends are at the manufacturer’s discretion.
  • For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
  • The tolerance class of the nominal length (L) is js17.
Commodity code
Packed per 250
Full Box only

Specifications

Diameter 3.2 mm
Length 40 mm
Brand Fabory
Material Copper
Weight per piece (g) 2.268
Info
  • The shape of the split pin ends are at the manufacturer’s discretion.
  • For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
  • The tolerance class of the nominal length (L) is js17.
Commodity code

Dimensions

a (max.) 3.2
b ≈ 6.4
c (max.) 5.8
c (min.) 5.1
d (min.) 2.7
D (mm) 3.2
L (mm) 40
d (max.) 2.9

Standards

NF E25-774
NEN 182
DIN 94
ISO 1234

Article numbers

Article number 50390.032.040
EAN 8715492246981
UBB 950359163868
UNSPSC 31163204

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.