text.skipToContent text.skipToNavigation

Split pin (cotter pin) DIN 94 Copper 3.2X32MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Material Copper
Weight per piece (g) 1.86
Info
  • The shape of the split pin ends are at the manufacturer’s discretion.
  • For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
  • The tolerance class of the nominal length (L) is js17.
Commodity code
Packed per 100
Full Box only

Specifications

Diameter 3.2 mm
Length 32 mm
Brand Fabory
Material Copper
Weight per piece (g) 1.86
Info
  • The shape of the split pin ends are at the manufacturer’s discretion.
  • For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
  • The tolerance class of the nominal length (L) is js17.
Commodity code

Dimensions

a (max.) 3.2
b ≈ 6.4
c (max.) 5.8
c (min.) 5.1
d (min.) 2.7
D (mm) 3.2
L (mm) 32
d (max.) 2.9

Standards

NF E25-774
DIN 94
ISO 1234
NEN 182

Article numbers

Article number 50390.032.032
EAN 8715492246974
UBB 950359163785
UNSPSC 31163204
NATO Stock Number 5315-12-126-0863

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.