text.skipToContent text.skipToNavigation

Split pin (cotter pin) DIN 94 Copper 2,5X40MM

Referência
Diameter
Mostrar todas diameters
Length
Mostrar todas lengths
Brand Fabory
Material Copper
Info
  • The shape of the split pin ends are at the manufacturer’s discretion.
  • For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
  • The tolerance class of the nominal length (L) is js17.
Commodity code

Especificações

Diameter 2.5 mm
Length 40 mm
Brand Fabory
Material Copper
Info
  • The shape of the split pin ends are at the manufacturer’s discretion.
  • For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
  • The tolerance class of the nominal length (L) is js17.
Commodity code

Dimensões

a (max.) 2.5
b ≈ 5
c (max.) 4.6
c (min.) 4
d (min.) 2.1
D (mm) 2.5
L (mm) 40
d (max.) 2.3

Padrões

NEN 182
ISO 1234
NF E25-774
DIN 94

Números do artigo

Referência 50390.025.040
EAN 8715492246936
UBB 950359163454
UNSPSC 31163204

Produtos ({0})

  Stock Preço liquido   Inscrever-se
Não feche esta página. Esta mensagem desaparecerá, quando a página estiver totalmente carregada.