text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

DIN 661/302 Copper DHP 8X40MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Copper
Material technical DHP
Weight per piece (g) 20.075
Packed per 100
Full Box only

Specifications

Diameter 8 mm
Length 40 mm
Brand Fabory
Head shape Countersunk head
Material Copper
Material technical DHP
Weight per piece (g) 20.075
Commodity code

Dimensions

d1 8
d2 14
d3 (min.) 7.76
D (mm) 8
e (max.) 4
k ≈ 4
L (mm) 40

Standards

ISO 1051
BS 4620
DIN 661/302

Article numbers

Article number 50380.080.040
EAN 8715492246707
UBB 950368025363
UNSPSC 31162201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.