text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

DIN 661/302 Copper DHP 8X25MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Copper
Material technical DHP
Weight per piece (g) 13.043
Packed per 250
Full Box only

Specifications

Diameter 8 mm
Length 25 mm
Brand Fabory
Head shape Countersunk head
Material Copper
Material technical DHP
Weight per piece (g) 13.043
Commodity code

Dimensions

d1 8
d2 14
d3 (min.) 7.76
D (mm) 8
e (max.) 4
k ≈ 4
L (mm) 25

Standards

DIN 661/302
BS 4620
ISO 1051

Article numbers

Article number 50380.080.025
EAN 8715492246684
UBB 950368025108
UNSPSC 31162201
NATO Stock Number 5320-12-133-9302

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.