text.skipToContent text.skipToNavigation

DIN 661/302 Copper DHP 5X50MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Copper
Material technical DHP
Weight per piece (g) 9.3
Packed per 250
Full Box only

Specifications

Diameter 5 mm
Length 50 mm
Brand Fabory
Head shape Countersunk head
Material Copper
Material technical DHP
Weight per piece (g) 9.3
Commodity code

Dimensions

d1 5
d2 8.8
d3 (min.) 4.82
D (mm) 5
e (max.) 2.5
k ≈ 2.5
L (mm) 50

Standards

ISO 1051
DIN 661/302
BS 4620

Article numbers

Article number 50380.050.050
EAN 8715492246493
UBB 950368024036
UNSPSC 31162201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.