text.skipToContent text.skipToNavigation

DIN 661/302 Copper DHP 5X16MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Copper
Material technical DHP
Weight per piece (g) 3.266
Packed per 1,000
Full Box only

Specifications

Diameter 5 mm
Length 16 mm
Brand Fabory
Head shape Countersunk head
Material Copper
Material technical DHP
Weight per piece (g) 3.266
Commodity code

Dimensions

d1 5
d2 8.8
d3 (min.) 4.82
D (mm) 5
e (max.) 2.5
k ≈ 2.5
L (mm) 16

Standards

DIN 661/302
ISO 1051
BS 4620

Article numbers

Article number 50380.050.016
EAN 8715492246400
UBB 950368023533
UNSPSC 31162201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.