text.skipToContent text.skipToNavigation

DIN 661/302 Copper DHP 4X25MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Copper
Material technical DHP
Weight per piece (g) 3.085
Packed per 500
Full Box only

Specifications

Diameter 4 mm
Length 25 mm
Brand Fabory
Head shape Countersunk head
Material Copper
Material technical DHP
Weight per piece (g) 3.085
Commodity code

Dimensions

d1 4
d2 7
d3 (min.) 3.87
D (mm) 4
e (max.) 2
k ≈ 2
L (mm) 25

Standards

ISO 1051
BS 4620
DIN 661/302

Article numbers

Article number 50380.040.025
EAN 8715492246349
UBB 950368023046
UNSPSC 31162201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.