text.skipToContent text.skipToNavigation

DIN 661/302 Copper DHP 4X10MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Copper
Material technical DHP
Weight per piece (g) 1.372
Packed per 1,000
Full Box only

Specifications

Diameter 4 mm
Length 10 mm
Brand Fabory
Head shape Countersunk head
Material Copper
Material technical DHP
Weight per piece (g) 1.372
Commodity code

Dimensions

d1 4
d2 7
d3 (min.) 3.87
D (mm) 4
e (max.) 2
k ≈ 2
L (mm) 10

Standards

BS 4620
DIN 661/302
ISO 1051

Article numbers

Article number 50380.040.010
EAN 8715492246288
UBB 950368022626
UNSPSC 31162201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.