text.skipToContent text.skipToNavigation

DIN 661/302 Copper DHP 3X12MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Copper
Material technical DHP
Weight per piece (g) 0.865
Packed per 1,000
Full Box only

Specifications

Diameter 3 mm
Length 12 mm
Brand Fabory
Head shape Countersunk head
Material Copper
Material technical DHP
Weight per piece (g) 0.865
Commodity code

Dimensions

d1 3
d2 5.2
d3 (min.) 2.87
D (mm) 3
e (max.) 1.5
k ≈ 1.4
L (mm) 12

Standards

BS 4620
ISO 1051
DIN 661/302

Article numbers

Article number 50380.030.012
EAN 8715492246196
UBB 950368022055
UNSPSC 31162201
NATO Stock Number 5320-12-148-1445

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.