text.skipToContent text.skipToNavigation

DIN 661/302 Copper DHP 3X10MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Copper
Material technical DHP
Weight per piece (g) 0.706
Packed per 1,000
Full Box only

Specifications

Diameter 3 mm
Length 10 mm
Brand Fabory
Head shape Countersunk head
Material Copper
Material technical DHP
Weight per piece (g) 0.706
Commodity code

Dimensions

d1 3
d2 5.2
d3 (min.) 2.87
D (mm) 3
e (max.) 1.5
k ≈ 1.4
L (mm) 10

Standards

DIN 661/302
BS 4620
ISO 1051

Article numbers

Article number 50380.030.010
EAN 8715492246189
UBB 950368021974
UNSPSC 31162201
NATO Stock Number 5320-12-129-5392

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.