text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

DIN 661/302 Copper DHP 3X8MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Copper
Material technical DHP
Weight per piece (g) 0.597
Packed per 1,000
Full Box only

Specifications

Diameter 3 mm
Length 8 mm
Brand Fabory
Head shape Countersunk head
Material Copper
Material technical DHP
Weight per piece (g) 0.597
Commodity code

Dimensions

d1 3
d2 5.2
d3 (min.) 2.87
D (mm) 3
e (max.) 1.5
k ≈ 1.4
L (mm) 8

Standards

BS 4620
DIN 661/302
ISO 1051

Article numbers

Article number 50380.030.008
EAN 8715492246172
UBB 950368021891
UNSPSC 31162201
NATO Stock Number 5320-17-022-9089

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.