text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

DIN 661/302 Copper DHP 3X6MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Copper
Material technical DHP
Weight per piece (g) 0.477
Packed per 1,000
Full Box only

Specifications

Diameter 3 mm
Length 6 mm
Brand Fabory
Head shape Countersunk head
Material Copper
Material technical DHP
Weight per piece (g) 0.477
Commodity code

Dimensions

d1 3
d2 5.2
d3 (min.) 2.87
D (mm) 3
e (max.) 1.5
k ≈ 1.4
L (mm) 6

Standards

BS 4620
ISO 1051
DIN 661/302

Article numbers

Article number 50380.030.006
EAN 8715492246165
UBB 950368021719
UNSPSC 31162201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.