text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

DIN 661/302 Copper DHP 2X10MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Copper
Material technical DHP
Weight per piece (g) 0.314
Packed per 1,000
Full Box only

Specifications

Diameter 2 mm
Length 10 mm
Brand Fabory
Head shape Countersunk head
Material Copper
Material technical DHP
Weight per piece (g) 0.314
Commodity code

Dimensions

d1 2
d2 3.5
d3 (min.) 1.87
D (mm) 2
e (max.) 1
k ≈ 1
L (mm) 10

Standards

ISO 1051
BS 4620
DIN 661/302

Article numbers

Article number 50380.020.010
EAN 8715492246073
UBB 950368021305
UNSPSC 31162201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.