text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

DIN 661/302 Copper DHP 2X8MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Copper
Material technical DHP
Weight per piece (g) 0.259
Packed per 1,000
Full Box only

Specifications

Diameter 2 mm
Length 8 mm
Brand Fabory
Head shape Countersunk head
Material Copper
Material technical DHP
Weight per piece (g) 0.259
Commodity code

Dimensions

d1 2
d2 3.5
d3 (min.) 1.87
D (mm) 2
e (max.) 1
k ≈ 1
L (mm) 8

Standards

DIN 661/302
ISO 1051
BS 4620

Article numbers

Article number 50380.020.008
EAN 8715492246066
UBB 950368021222
UNSPSC 31162201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.