text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

DIN 661/302 Copper DHP 2X6MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Copper
Material technical DHP
Weight per piece (g) 0.2
Packed per 1,000
Full Box only

Specifications

Diameter 2 mm
Length 6 mm
Brand Fabory
Head shape Countersunk head
Material Copper
Material technical DHP
Weight per piece (g) 0.2
Commodity code

Dimensions

d1 2
d2 3.5
d3 (min.) 1.87
D (mm) 2
e (max.) 1
k ≈ 1
L (mm) 6

Standards

ISO 1051
DIN 661/302
BS 4620

Article numbers

Article number 50380.020.006
EAN 8715492246059
UBB 950368021149
UNSPSC 31162201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.