text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Round head rivet DIN 660/124 Copper Cu-DHP 10X50MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Round head
Material Copper
Material technical Cu-DHP
Weight per piece (g) 43.44
Packed per 100
Full Box only

Specifications

Diameter 10 mm
Length 50 mm
Brand Fabory
Head shape Round head
Material Copper
Material technical Cu-DHP
Weight per piece (g) 43.44
Commodity code

Dimensions

d1 10
d2 16
d3 (min.) 9.4
D (mm) 10
e (max.) 5
k (js14) 6.5
L (mm) 50

Standards

DIN 660/124
ISO 1051
BS 4620

Article numbers

Article number 50370.100.050
EAN 8715492246042
UBB 950368020802
UNSPSC 31162201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.