text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Round head rivet DIN 660/124 Copper Cu-DHP 10X30MM

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Round head
Material Copper
Material technical Cu-DHP
Weight per piece (g) 27.674

Specifications

Diameter 10 mm
Length 30 mm
Brand Fabory
Head shape Round head
Material Copper
Material technical Cu-DHP
Weight per piece (g) 27.674
Commodity code

Dimensions

d1 10
d2 16
d3 (min.) 9.4
D (mm) 10
e (max.) 5
k (js14) 6.5
L (mm) 30

Standards

ISO 1051
BS 4620
DIN 660/124

Article numbers

Article number 50370.100.030
EAN 8715492246028
UBB 950368020646
UNSPSC 31162201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.