text.skipToContent text.skipToNavigation

Split pin (cotter pin) DIN 94 Brass 2X40MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Material Brass
Weight per piece (g) 0.715
Info
  • The shape of the split pin ends are at the manufacturer’s discretion.
  • For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
  • The tolerance class of the nominal length (L) is js17.
Commodity code
Packed per 500
Full Box only

Specifications

Diameter 2 mm
Length 40 mm
Brand Fabory
Material Brass
Weight per piece (g) 0.715
Info
  • The shape of the split pin ends are at the manufacturer’s discretion.
  • For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
  • The tolerance class of the nominal length (L) is js17.
Commodity code

Dimensions

a (max.) 2.5
b ≈ 4
c (max.) 3.6
c (min.) 3.2
d (min.) 1.7
D (mm) 2
L (mm) 40
d (max.) 1.8

Standards

NF E25-774
DIN 94
NEN 182
ISO 1234

Article numbers

Article number 50210.020.040
EAN 8715492241818
UBB 950359159254
UNSPSC 31163204
NATO Stock Number 5315-12-133-0380

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.