text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

DIN 661/302 Brass CW508L 4X10MM

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Head shape Countersunk head
Material Brass
Material technical CW508L
Commodity code

Specifications

Diameter 4 mm
Length 10 mm
Brand Fabory
Head shape Countersunk head
Material Brass
Material technical CW508L
Commodity code

Dimensions

d1 4
d2 7
d3 (min.) 3.87
D (mm) 4
e (max.) 2
k ≈ 2
L (mm) 10

Standards

DIN 661/302
BS 4620
ISO 1051

Article numbers

Article number 50201.040.010
EAN 8717077289970
UBB 500648069580
UNSPSC 31162201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.