text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

DIN 661/302 Brass CW508L 3X10MM

Specifications

Diameter 3 mm
Length 10 mm
Brand Fabory
Head shape Countersunk head
Material Brass
Material technical CW508L
Commodity code

Dimensions

d1 3
d2 5.2
d3 (min.) 2.87
D (mm) 3
e (max.) 1.5
k ≈ 1.4
L (mm) 10

Standards

ISO 1051
DIN 661/302
BS 4620

Article numbers

Article number 50201.030.010
EAN 8717077289956
UBB 500648069333
UNSPSC 31162201

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.