text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Slotted countersunk (flat) head wood screw DIN 97 Brass CU2/CU3 Nickel plated 4X45MM


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Slotted
Head shape Countersunk head
Material Brass
Material technical CU2/CU3
Packed per 200
Full Box only

Specifications

Diameter 4 mm
Length 45 mm
Brand Fabory
Driving features Slotted
Head shape Countersunk head
Material Brass
Material technical CU2/CU3
Surface treatment Nickel plated
Weight per piece (g) 3.964
Info
  • Wood screw thread acc. to DIN 7998.
Commodity code

Dimensions

D (mm) 4
dk 7.5
ds 4
k (max.) 2.2
L (mm) 45
n 1

Standards

NEN 2250
NF E25-604
DIN 97

Article numbers

Article number 49330.040.045
EAN 8715492858757
UBB 950350076168
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.