text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Slotted countersunk head screw DIN 963 Brass CU2/CU3 Nickel plated M5X8


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Slotted
Head shape Countersunk head
Material Brass
Material technical CU2/CU3
Packed per 200
Full Box only

Specifications

Diameter M5
Length 8 mm
Brand Fabory
Driving features Slotted
Head shape Countersunk head
Material Brass
Material technical CU2/CU3
Surface treatment Nickel plated
Thread Metric thread
Weight per piece (g) 1.57
Commodity code

Dimensions

d-D M5
Thread length (min.) 25
dk (max.) 9.2
Full thread if L ≤ 30
k (max.) 2.5
L (mm) 8
n 1.2
P 0.8
t (min.) 1

Standards

NF ≈E25-123
ASME ≈B18.6.7M
BS ≈4183
DIN 963
NEN ≈2370
ISO ≈2009

Article numbers

Article number 48550.050.008
EAN 8715492853882
UBB 950353234681
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.