text.skipToContent text.skipToNavigation

Slotted cheese head screw DIN 84 Brass CU2/CU3 M3X6


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Slotted
Head shape Cylindrical head
Material Brass
Material technical CU2/CU3
Packed per 200
Full Box only

Specifications

Diameter M3
Length 6 mm
Brand Fabory
Driving features Slotted
Head shape Cylindrical head
Material Brass
Material technical CU2/CU3
Thread Metric thread
Weight per piece (g) 0.654
Commodity code

Dimensions

d-D M3
Thread length (min.) 25
dk (max.) 5.5
Full thread if L ≤ 30
k (max.) 2
L (mm) 6
n 0.8
P 0.5
t (min.) 0.85

Standards

NEN ≈1602
ASME ≈B18.6.7M
ISO ≈1207
BS ≈4183
NF ≈E25-127
DIN 84

Article numbers

Article number 48020.030.006
EAN 8715492847010
UBB 950353335744
UNSPSC 31161504
NATO Stock Number 5305-12-127-9661

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.