text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Slotted cheese head screw DIN 84 Brass CU2/CU3 M2X8


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Slotted
Head shape Cylindrical head
Material Brass
Material technical CU2/CU3
Packed per 200
Full Box only

Specifications

Diameter M2
Length 8 mm
Brand Fabory
Driving features Slotted
Head shape Cylindrical head
Material Brass
Material technical CU2/CU3
Thread Metric thread
Weight per piece (g) 0.26
Commodity code

Dimensions

d-D M2
Thread length (min.) 25
dk (max.) 3.8
Full thread if L ≤ 30
k (max.) 1.3
L (mm) 8
n 0.5
P 0.4
t (min.) 0.5

Standards

ISO ≈1207
DIN 84
ASME ≈B18.6.7M
BS ≈4183
NF ≈E25-127
NEN ≈1602

Article numbers

Article number 48020.020.008
EAN 8715492846792
UBB 950353188564
UNSPSC 31161504
NATO Stock Number 5305-12-133-7554

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.