text.skipToContent text.skipToNavigation

Bow nut DIN 80704 Brass M20


Article number
Diameter
Show all diameters
Brand Fabory
Material Brass
Thread direction Right
Thread Metric thread
Weight per piece (g) 264
Commodity code
Packed per 5
Full Box only

Specifications

Diameter M20
Brand Fabory
Material Brass
Thread direction Right
Thread Metric thread
Weight per piece (g) 264
Commodity code

Dimensions

a 32
b 36
c 64
d-D M20
d2 36
d3 28
d4 13
h 66
m 21
P 2.5

Standards

DIN 80704

Article numbers

Article number 47793.200.001
EAN 8717077259270
UBB 500649097523
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.