text.skipToContent text.skipToNavigation
*Until further notice, all orders placed will being coming from the Netherlands, with an estimated lead time of 5 days.*

Bow nut DIN 80704 Brass M16


Article number
Diameter
Show all diameters
Brand Fabory
Material Brass
Thread direction Right
Thread Metric thread
Weight per piece (g) 237
Commodity code
Packed per 10
Full Box only

Specifications

Diameter M16
Brand Fabory
Material Brass
Thread direction Right
Thread Metric thread
Weight per piece (g) 237
Commodity code

Dimensions

a 29
b 32
c 56
d-D M16
d2 30
d3 24
d4 12
h 59
m 18
P 2

Standards

DIN 80704

Article numbers

Article number 47793.160.001
EAN 8717077259263
UBB 500649097457
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.