text.skipToContent text.skipToNavigation

Bow nut DIN 80704 Brass M12


Article number
Diameter
Show all diameters
Brand Fabory
Material Brass
Thread direction Right
Thread Metric thread
Weight per piece (g) 126
Commodity code
Packed per 10
Full Box only

Specifications

Diameter M12
Brand Fabory
Material Brass
Thread direction Right
Thread Metric thread
Weight per piece (g) 126
Commodity code

Dimensions

a 27
b 27
c 48
d-D M12
d2 24
d3 20
d4 10
h 52
m 15
P 1.75

Standards

DIN 80704

Article numbers

Article number 47793.120.001
EAN 8717077259256
UBB 500649097374
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.