text.skipToContent text.skipToNavigation

Wing nut (Toggle nut) DIN 80701 Brass CU2/CU3 M24


Article number
Diameter
Show all diameters
Brand Fabory
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 1115
Packed per 1

Specifications

Diameter M24
Brand Fabory
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 1115
Commodity code

Dimensions

d-D M24
d2 16
h1 25
h2 75
L2 240
P 3

Standards

DIN 80701

Article numbers

Article number 47792.240.001
EAN 8717077259218
UBB 500649096954
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.