text.skipToContent text.skipToNavigation
We’re pleased to announce the UK warehouse is now OPEN

Wing nut (Toggle nut) DIN 80701 Brass CU2/CU3 M20


Article number
Diameter
Show all diameters
Brand Fabory
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 585
Packed per 1

Specifications

Diameter M20
Brand Fabory
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 585
Commodity code

Dimensions

d-D M20
d2 16
h1 25
h2 75
L2 240
P 2.5

Standards

DIN 80701

Article numbers

Article number 47792.200.001
EAN 8717077259201
UBB 500649096871
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.