text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

Wing nut (Toggle nut) DIN 80701 Brass CU2/CU3 M16


Article number
Diameter
Show all diameters
Brand Fabory
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 270
Packed per 1

Specifications

Diameter M16
Brand Fabory
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 270
Commodity code

Dimensions

d-D M16
d2 16
h1 25
h2 75
L2 240
P 2

Standards

DIN 80701

Article numbers

Article number 47792.160.001
EAN 8717077259195
UBB 500649096798
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.