text.skipToContent text.skipToNavigation

Slotted screw insert type A DIN 7965 Brass M12X30


Article number
Length
Show all lengths
Brand Fabory
Driving features Slotted
Material Brass
Thread Metric thread
Type no. A
Weight per piece (g) 31.9
Packed per 50
Full Box only

Specifications

Length 30 mm
Brand Fabory
Driving features Slotted
Material Brass
Thread Metric thread
Type no. A
Weight per piece (g) 31.9
Info
  • It is recommended that the exact pilot hole diameter selection is made on basis of tests.
Commodity code

Dimensions

d-D M12
d2 22
L (mm) 30
n 3
P 1.75
Pilot hole ø 19

Standards

DIN 7965

Article numbers

Article number 47700.120.030
EAN 8717077259188
UBB 500649096616
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.